KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Siren Device, 210mA AC @ 120V

FEDERAL SIGNAL| Zoro #: G0393967| Mfr #: SSTX-MV

$1905.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Voltage:
Housing Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393967 Mfr #: SSTX-MV
Width: Voltage:
Housing Material: Mounting:
Operating Temp.: Rating:
Item: Decibels: 101 to 108dB @ 10 ft.
Depth: Height:
Indoor/Outdoor: IndoorStandards:
Country of Origin (subject to change): United States

Description

Explosion Proof Electronic Siren Device, Indoor, Voltage 24VDC, 120/240VAC, Decibels 101 to 108dB @ 10 ft., Height 17 In., Width 13-1/8 In., Depth 16-1/4 In., Housing Material Die Cast Aluminum, Mounting Swivel Bracket, Operating Temp. -35 Degrees to 161 Degrees F, NEMA 4X Rating, Standards UL, cUL

Reviews