Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hazardous Location Warning Light, LED, Red

  • Zoro #: G0461675
  • Mfr #: 191XL-120-240R
Federal Signal Hazardous Location Warning Light, LED, Red 191XL-120-240R
Federal Signal Hazardous Location Warning Light, LED, Red 191XL-120-240R
Federal Signal Hazardous Location Warning Light, LED, Red 191XL-120-240R
Federal Signal Hazardous Location Warning Light, LED, Red 191XL-120-240R
$422.06
  • Current Drawn: 0.21/0.13A AC
  • Lamp Type: Led
  • Housing Material: Copper Free Aluminum
See full product details
This item ships free.

Federal Signal #191XL-120-240R Specifications

  • Zoro #: G0461675
  • Mfr #: 191XL-120-240R
Current Drawn: 0.21/0.13A AC Lamp Type: Led
Housing Material: Copper Free Aluminum Voltage: 120/240V AC
Lens Design: Fresnel Flashes per Minute: 60 or Steady Burn
Color: Red Standards: UL
Operating Temp.: -58 Degrees to 150 Degrees F Lens Material: Tempered Glass
Diameter: 5 1/2 in Height: 9 1/4 in
Lamp Life: 60,000 hr Rating: IP66, Marine, NEMA 4X
Mounting: (F) 3/4 in NPT Power Source: 120/240V AC
Light Output: 70.8 Candela Includes: Dome Guard
Item: Hazardous Location Warning Light Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Light Output 236 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Tempered Glass, Housing Material Copper Free Aluminum, Mounting (F) 3/4 in NPT, Operating Temp. -58 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 120/240V AC, Current Drawn 0.21/0.13A AC, Height 9 1/4 in, Voltage 120/240V AC

Reviews of Federal Signal #191XL-120-240R