SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hazardous Warning Light, LED, Amber

FEDERAL SIGNAL| Zoro #: G2372124| Mfr #: 191XL-024A

$413.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: Tempered GlassColor: AmberHeight: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372124 Mfr #: 191XL-024A
Lens Material: Tempered GlassColor: Amber
Height: 9-1/4"Light Output: 148 Candela
Mounting: (F) 3/4" NPTFlashes per Minute: 60 or Steady Burn
Current Drawn: 0.38A AC/DCPower Source: 24VAC/DC
Rating: IP66, NEMA 4X, MarineIncludes: Dome Guard
Diameter: 5-1/2"Item: Hazardous Location Warning Light
Operating Temp.: -58 to 150 Degrees FHousing Material: Copper Free Aluminum
Lamp Type: LedLens Design: Fresnel
Lamp Life: 60,000 hr.Standards: UL
Country of Origin (subject to change): United States

Description

Hazardous Location Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Light Output 148 Candela, Lamp Life 60,000 hr., Lens Design Fresnel, Lens Material Tempered Glass, Housing Material Copper Free Aluminum, Mounting (F) 3/4 In. NPT, Operating Temp. -58 to 150 Degrees F, Rating IP66, NEMA 4X, Marine, Power Source 24VAC/DC, Current Drawn 0.38A AC/DC, Height 9-1/4 In.

Reviews