TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Hazardous Warning Light, LED, Red, 24VAC/DC

FEDERAL SIGNAL| Zoro #: G2217476| Mfr #: 225XL-024R

$375.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DCColor: RedHeight: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217476 Mfr #: 225XL-024R
Voltage: 24VAC/DCColor: Red
Height: 7-1/2"Light Output: 130 Candela
Lens Material: PolycarbonateMounting: (F) 1/2" NPT
Flashes per Minute: 60 or Steady BurnCurrent Drawn: 0.38A AC/DC
Power Source: 24VAC/DCRating: IP66, NEMA 4X, Marine
Includes: Steady Burn SettingDiameter: 5-1/2"
Item: Hazardous Location Warning LightOperating Temp.: -31 to 150 Degrees F
Housing Material: PolycarbonateLamp Type: Led
Lens Design: FresnelLamp Life: 60,000 hr.
Standards: ULCountry of Origin (subject to change): United States

Description

Hazardous Location Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Light Output 130 Candela, Lamp Life 60,000 hr., Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 In. NPT, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Marine, Power Source 24VAC/DC, Current Drawn 0.38A AC/DC, Height 7-1/2 In., Voltage 24VAC/DC

Reviews