Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Directional Light, 8 Heads, 42 In.

  • Zoro #: G6650795
  • Mfr #: 330312
$1,064.12
  • Length: 42"
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Housing Material: Aluminum
See full product details
This item ships free.

Federal Signal #330312 Specifications

  • Zoro #: G6650795
  • Mfr #: 330312
Length: 42" Wiring Connection - Vehicle Lighting: Pigtail
Housing Material: Aluminum Flash Type: 10 Flash Patterns
Number of LEDs: 256 Lamp Type: Led
Height - Vehicle Lighting: 2 7/10 in Width: 3-3/10"
Mounting - Vehicle Lighting: Permanent Length - Vehicle Lighting: 42 in
Includes: Mounting Bracket, Controller, Lockwasher, Hex Head Screw Voltage: 12V DC
Lens Color - Vehicle Lighting: Amber Current Drawn: 2.5 A
Lens Material: Polycarbonate Item: Mini Light Bar
Height: 2-7/10" Lighting Technology - Vehicle Lighting: LED
Light Type - Vehicle Lighting: Rotating Lamp Life: 100,000 hr
Manufacturers Warranty Length: 5 yr (LED) Standards: SAE J845 Class I, California Title 13
Mounting: Permanent Flashes per Minute: Selectable Flash Pattern
Color: Amber Width - Vehicle Lighting: 3 3/10 in
Base Material: Aluminum Number of Heads: 8
Number of Flash Patterns - Vehicle Lighting: 3 Wide Range - Vehicle Lighting:
Beam Angle - Vehicle Lighting: Flash:
Features: Light Placement - Vehicle Lighting:
Voltage - Vehicle Lighting: Diameter:
For Use With: Power Source:
Application: Lens Color:
Lens Design: Housing Color:
Watts: Sub-Category:
Strobe Head Color: Green Environmental Attribute:
Number of Flash Patterns: Depth:
Connection Type: Diameter - Vehicle Lighting:
Rating: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 42 in, Height - Vehicle Lighting 2 7/10 in, Width - Vehicle Lighting 3 3/10 in, Amber, Rotating, Number of Heads 8, Mounting - Vehicle Lighting Permanent, Pigtail, Standards SAE J845 Class I, California Title 13, LED, Number of Flash Patterns - Vehicle Lighting 3, LED, Number of LEDs 256, Flashes per Minute Selectable Flash Pattern, Voltage 12V DC, Current Drawn 2.5 A, Base Material Aluminum

Reviews of Federal Signal #330312