LED Warning Light, Grommet

FEDERAL SIGNAL |Zoro #: G1209196|Mfr #: VPX802-2

$161.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209196 Mfr #: VPX802-2
Flashes per Minute: VariableLamp Type: LED
Power Source: 12VDCSub-Category: Warning Lights
Item: Warning LightColor: Amber
Mounting: SurfaceLens Material: Polycarbonate
Includes: Pigtail, Black Bezel, Gasket, Mounting HardwareFlash Type: 25 Flash Patterns, Two-Phase Pattern Synchronization
Height: 2-3/8"Features: Colored Lens, White LED
Base Material: AluminumCurrent Drawn: 1.5A
Lens Design: Rectangular Off-AxisStandards: SAE J595 Class I
Housing Material: AluminumWidth: 1-1/2"
Length: 5-3/4"Country of Origin (subject to change): United States

Product Description

Warning Light, LED, Amber Color, Mounting Surface, Flash Type 25 Flash Patterns, Two-Phase Pattern Synchronization, Flashes per Minute Variable, Power Source 12VDC, Current Drawn 1.5A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lens Design Rectangular Off-Axis, Length 5-3/4 In., Width 1-1/2 In., Height 2-3/8 In., Features Colored Lens, White LED, Standards SAE J595 Class I, Includes Pigtail, Black Bezel, Gasket, Mounting Hardware

Product Reviews

Save 15% when you sign up for Z-mail.