KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low Profile Warning Light, LED, Green, 120V

FEDERAL SIGNAL| Zoro #: G0663555| Mfr #: LP3PL-120G

$143.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Surface Gasket and Locking Nut
Flashes per Minute: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663555 Mfr #: LP3PL-120G
Voltage: 120VACIncludes: Surface Gasket and Locking Nut
Flashes per Minute: 0Color: Green
Housing Material: PolycarbonateMounting: (F) 1/2" NPT
Light Output: 4.1 JoulesDiameter: 3-1/8"
Lens Material: PolycarbonateCurrent Drawn: 0.13A AC
Lens Design: Screw-on DomePower Source: 120VAC
Operating Temp.: -31 to 150 Degrees FRating: NEMA 4X
Item: Low Profile Warning LightDepth: 5-5/8"
Lamp Type: Steady Burn LEDHeight: 5-3/4"
Lamp Life: 100,000 hr.Standards: UL, CUL, CSA
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Green, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 4.1 Joules, Lamp Life 100,000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 In. NPT, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source 120VAC, Current Drawn 0.13A AC, Depth 5-5/8 In., Height 5-3/4 In., Voltage 120VAC

Reviews