Federal Signal
Low Profile Warning Light, LED, Red, 120VAC
Mfr # LP3TL-120R
Zoro # G0337635
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Steady Burn LED
- Power Source 120V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V LP3PL-120G
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber 225XST-120A
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC LP3TL-024R
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED SLM200C
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue LP3P-120B
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red 131DST-120R
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A MPSW9-BA
- FEDERAL SIGNAL Explosion-Proof Light Mount, 8-53-64" W PMXC-R-SB
- FEDERAL SIGNAL Beacon Warning Light, Magenta, Surface Mnt G-LED-AC-D-M
- RAILHEAD GEAR Mid Size Led Saftey Light M99R-LED
- FEDERAL SIGNAL Beacon Warning Light, Red, LED SLM200R
- Federal Signal Strobe and Flashing Lights