KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low Profile Warning Light, Strobe, Blue

FEDERAL SIGNAL| Zoro #: G2192337| Mfr #: LP6-120B

$101.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Source: 120VAC
Housing Material: Polycarbonate
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192337 Mfr #: LP6-120B
Power Source: 120VACHousing Material: Polycarbonate
Voltage: 120VACLamp Type: Strobe Tube
Standards: UL, CUL, CSADiameter: 5"
Rating: NEMA 4XLight Output: 2.2 Joules
Height: 3-5/8"Flashes per Minute: 65 to 95
Lamp Life: 7000 hr.Current Drawn: 0.10A AC
Lens Material: PolycarbonateMounting: Surface
Item: Low Profile Warning LightLens Design: Screw-on Dome
Operating Temp.: -31 to 150 Degrees FColor: Blue
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source 120VAC, Current Drawn 0.10A AC, Height 3-5/8 In., Voltage 120VAC

Reviews