KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low Profile Warning Light, Strobe, Green

FEDERAL SIGNAL| Zoro #: G1667994| Mfr #: LP3M-012-048G

$98.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Source: 12 to 48VDC
Housing Material: Polycarbonate
Voltage: 12 to 48VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667994 Mfr #: LP3M-012-048G
Power Source: 12 to 48VDCHousing Material: Polycarbonate
Voltage: 12 to 48VDCLamp Type: Strobe Tube
Standards: UL, CUL, CSADiameter: 3-1/8"
Rating: IP66, NEMA 4XLight Output: 2.2 Joules
Height: 5-13/16"Flashes per Minute: 65 to 95
Lamp Life: 7000 hr.Current Drawn: 0.10 to 0.44A DC
Lens Material: PolycarbonateMounting: (M) 1/2" NPT w/Locknut
Item: Low Profile Warning LightLens Design: Screw-on Dome
Operating Temp.: -31 to 150 Degrees FColor: Green
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 In. NPT w/Locknut, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 48VDC, Current Drawn 0.10 to 0.44A DC, Height 5-13/16 In., Voltage 12 to 48VDC

Reviews