Shop Alternate Products

Federal Signal

Mini Lightbar, Hal., Mag/Suct, 15In, Amber (Discontinued)


Free Shipping & Returns


Key Features

  • Color Amber
  • Voltage 12V DC
  • Lamp Type Halogen
  • Includes 10 ft Power Cord w/Lighter Plug and On/Off Switch
  • Mounting Magnetic/Suction
See all product information