KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FEDERAL SIGNAL 15W, T7 Miniature Incandescent Light Bulb

FEDERAL SIGNAL| Zoro #: G2093043| Mfr #: K8107194A

$13.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 7000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093043 Mfr #: K8107194A
Voltage: 120Average Bulb Life: 7000 hr.
Light Color: ClearBulb Housing: Glass
Rough Service: NoBulb Start Type: Instant
Bulb Primary Application: StacklightBulb Operating Temp. Range: 0 Degrees to 120 Degrees F
Bulb Base Type: Double Contact Bayonet (BA15d)Shatter-Resistant: No
For Enclosed Fixtures: YesBulb Shape: T7
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Power Source: Direct Wired or Plug and PlayWatts: 15.0
Indoor/Outdoor Usage: Indoor OnlyCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Bulb Shape T7, Bulb Base Type Double Contact Bayonet (BA15d), 120 Voltage, Stacklight, 15.0 Watts, Bulb Type Miniature, Average Bulb Life 7000 hr., Light Color Clear, Shatter-Resistant No, Bulb Operating Temp. Range 0 Degrees to 120 Degrees F, Bulb Start Type Instant, Bulb Housing Glass, Bulb Power Source Direct Wired or Plug and Play, Indoor Only, Rough Service No

Reviews