BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ringer, Extension, Analog

FEDERAL SIGNAL| Zoro #: G0465385| Mfr #: TELB-120

$248.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Analog TelephonesIncludes: 4" Bell, 98dB @ 10 ft.Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465385 Mfr #: TELB-120
For Use With: Analog TelephonesIncludes: 4" Bell, 98dB @ 10 ft.
Color: GrayItem: Ringer Extension
Voltage: 120VACCountry of Origin (subject to change): United States

Description

Ringer Extension, Color Gray, 120VAC Voltage, For Use With Analog Telephones, Includes 4 In. Bell, 98dB @ 10 ft.

Reviews