15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sngl Hd Dash/Deck Light, LED, Ambr, 4-5/16W

FEDERAL SIGNAL| Zoro #: G1955834| Mfr #: 329000-2

$218.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955834 Mfr #: 329000-2
Lens Material: PolycarbonateIncludes: Power Cord w/Lighter Plug, Flash Guard, Reflective Tape, Mounting Bracket and Hardware
Features: Push Button Synchronize and Pattern ControlCurrent Drawn: 1.5A
Flash Type: 23 Flash PatternsItem: Warning Light
Lamp Life: 100, 000 hr.Manufacturers Warranty Length: 5 yr. (LED)
Height: 1-1/4"Lens Color: Clear
Standards: EMI and RFIHousing Color: Black
Color: AmberDepth: 2-7/8"
Voltage: 12VDCBase Material: Polycarbonate
Mounting: Suction CupLamp Type: LED
Width: 4-5/16"Housing Material: Polycarbonate
Flashes per Minute: VariableCountry of Origin (subject to change): United States

Product Description

Warning Light, LED, Amber, Base Material Polycarbonate, Housing Material Polycarbonate, Housing Color Black, Lens Material Polycarbonate, Lens Color Clear, Mounting Suction Cup, 12VDC, Current Drawn 1.5A, Lamp Life 100, 000 hr., Width 4-5/16 In., Depth 2-7/8 In., Height 1-1/4 In., 23 Flash Patterns, Flashes per Minute Variable, Push Button Synchronize and Pattern Control, Standards EMI and RFI, Includes Power Cord w/Lighter Plug, Flash Guard, Reflective Tape, Mounting Bracket and Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.