Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Speaker, 0-112dB @ 10 ft., Surface Mount

  • Zoro #: G4866202
  • Mfr #: 314X-024
$3,059.99
  • Type: Explosion-Proof Audible Signal
  • Power Requirement: 24V DC
  • Item: PA Weatherproof Speaker
See full product details
This item ships free.

Federal Signal #314X-024 Specifications

  • Zoro #: G4866202
  • Mfr #: 314X-024
Type: Explosion-Proof Audible Signal Power Requirement: 24V DC
Item: PA Weatherproof Speaker Height (In.): 18 51/64 in
Standards: UL Fire Listed Band Type: CB
Depth (In.): 19 1/2 in Number of Channels: 1
Material: Aluminum For Use With: Public Address Systems
Width (In.): 16 45/64 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PA Weatherproof Speaker, Explosion-Proof Audible Signal, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 18 51/64 in, Width (In.) 16 45/64 in, Depth (In.) 19 1/2 in, Power Requirement 24V DC, UL Fire Listed Standards, For Use With Public Address Systems

Reviews of Federal Signal #314X-024