Strobe Light, Amber, Perm, Round, 5-7/8 Dia

FEDERAL SIGNAL| Zoro #: G1230083| Mfr #: 220300-02

$131.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flash Type: DoubleFeatures: Rubber base resist corrision/ absorbs harsh shockFlashes per Minute: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230083 Mfr #: 220300-02
Flash Type: DoubleFeatures: Rubber base resist corrision/ absorbs harsh shock
Flashes per Minute: 65Light Output: 5 Joules
Color: AmberLens Design: Round
Voltage: 12- 48 VDCIncludes: Pigtail, Mounting Hardware
Standards: SAE J845, Class 2Watts: 5.4
Lamp Type: StrobeBase Material: Rubber
Current Drawn: 0.65AHeight: 5"
Diameter: 5-7/8"Housing Material: Rubber
Item: Strobe LightMounting: Permanent
Lens Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Amber, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE J845, CLASS 2, Lighting Technology - Vehicle Lighting Strobe, Height - Vehicle Lighting 5 In., Diameter - Vehicle Lighting 5-3/4 In., Features Rubber base resist corrision/ absorbs harsh shock, Flashes per Minute 65

Reviews