Strobe Light, Perm/Pipe Mt, 6-1/2In, Amber

FEDERAL SIGNAL| Zoro #: G2012455| Mfr #: 251121-02

$136.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012455 Mfr #: 251121-02
Country of Origin (subject to change): United States

Description

Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Amber, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE J1318 CLASS 2, Lighting Technology - Vehicle Lighting Strobe, Height - Vehicle Lighting 5-1/4 In., Diameter - Vehicle Lighting 6-1/2 In., Features Shock-Mounted Strobe Tubes, Flashes per Minute 85

Reviews