PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Strobe Light, Perm/Pipe, 2-7/8 In, Amber

FEDERAL SIGNAL| Zoro #: G1326062| Mfr #: 462121-02

$69.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12- 48 VDCColor: AmberLight Output: 2.2 Joules
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326062 Mfr #: 462121-02
Voltage: 12- 48 VDCColor: Amber
Light Output: 2.2 JoulesLens Material: Polycarbonate
Mounting: Permanent- 1/2 inch Pipe MtFlashes per Minute: 75
Flash Type: DoubleCurrent Drawn: 0.03A
Height: 4-3/8"Includes: Pigtail , Permanent Mount, 1/2 "Pipe
Diameter: 2-7/8"Item: Strobe Light
Watts: 2.6Base Material: Polycarbonate
Housing Material: PolycarbonateLamp Type: Strobe
Features: Reverse Polarity, Voltage Spike/Surge Protected, 1/2 " Pipe Mt.Lens Design: Round Fresnel
Standards: SAE J845, CLASS 3Country of Origin (subject to change): United States

Description

Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Amber, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE J845, CLASS 3, Lighting Technology - Vehicle Lighting Strobe, Height - Vehicle Lighting 4 In., Diameter - Vehicle Lighting 3 In., Features Reverse Polarity, Voltage Spike/Surge Protected, 1/2 In. Pipe Mt.

Reviews