BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Strobe Light, Cig Plug, Amber

FEDERAL SIGNAL| Zoro #: G1109631| Mfr #: 220110-02

$101.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rating: IP66, NEMA 4XLamp Type: StrobeLens Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109631 Mfr #: 220110-02
Rating: IP66, NEMA 4XLamp Type: Strobe
Lens Material: PolycarbonateVoltage: 12VDC
Lamp Life: 3000 hr.Mounting: Magnetic
Includes: Cigarette plugStandards: SAE J845 Class III
Light Output: 5 Joules, 5.4 WattPower Source: 12 to 48VDC
Current Drawn: 0.17AColor: Amber
Diameter: 5"Item: Strobe Light
Lens Design: Round, Twist-OffHeight: 3-5/8"
Housing Material: PolycarbonateOperating Temp.: -31 to 150 Degrees F
Flashes per Minute: 60Country of Origin (subject to change): United States

Description

Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 5 Joules, 5.4 Watt, Lamp Life 3000 hr., Lens Design Round, Twist-Off, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 48VDC, Current Drawn 0.17A, Height 3-5/8 In., Voltage 12VDC

Restrictions and Compliance

*3: Hazardous material

Reviews