KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strobe Light, Clear, Grommet, Round, 4-1/2 L

FEDERAL SIGNAL| Zoro #: G1752371| Mfr #: 416129

$325.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-1/2"
Includes: Pigtail
Flashes per Minute: Variable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752371 Mfr #: 416129
Width: 6-1/2"Includes: Pigtail
Flashes per Minute: VariableColor: Clear
Housing Material: PlasticMounting: Grommet
Base Material: PlasticLength: 4-1/2"
Lens Material: PolycarbonateCurrent Drawn: 1A
Lens Design: ROUNDPower Source: 12VDC
Item: Strobe LightLamp Type: Strobe
Height: 5"Flash Type: 7 Flash Patterns
Sub-Category: Strobe LightsCountry of Origin (subject to change): United States

Description

Strobe Light, Strobe, Clear Color, Mounting Grommet, Flash Type 7 Flash Patterns, Flashes per Minute Variable, Power Source 12VDC, Current Drawn 1A, Base Material Plastic, Housing Material Plastic, Lens Material Polycarbonate, Lens Design Round, Length 4-1/2 In., Width 6-1/2 In., Height 5 In., Includes Pigtail

Reviews