Tower Light LED Module, 120V, 100mm, Blu

FEDERAL SIGNAL| Zoro #: G0415222| Mfr #: LSLD-120B

$225.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Flashes per Minute: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415222 Mfr #: LSLD-120B
Voltage: 120VACIncludes: LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Flashes per Minute: 70Color: Blue
Mounting: SurfaceOperating Temp.: 0 Degrees to 120 Degrees F
Diameter: 100mmLens Material: Polycarbonate
Current Drawn: 0.400ALens Design: Cylinder
Rating: NEMA 1Item: Tower Light Module Multimode
For Use With: LSB and LSBS Base Modules with Cap Kit and Flasher, LSS Sound Module, and LSH HornLamp Type: Led
Height: 3.250"Lamp Life: 100000 hr.
Standards: UL, CECountry of Origin (subject to change): United States

Description

Tower Light Module Multimode, Color Blue, 70 Flashes per Minute, Lamp Type LED, Lamp Life 100000 hr., Lens Design Cylinder, Lens Material Polycarbonate, Mounting Surface, Rating NEMA 1, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CE, Voltage 120VAC, Current Drawn 0.400A, Height 3.250 In., Diameter 100mm, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSS Sound Module, and LSH Horn, Includes LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes

Reviews