Tower Light Module, 120V, 100mm, Grn

FEDERAL SIGNAL| Zoro #: G1138487| Mfr #: LSL-120G

$75.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Flashes per Minute: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138487 Mfr #: LSL-120G
Voltage: 120VACIncludes: Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Flashes per Minute: 70Color: Green
Mounting: SurfaceOperating Temp.: 0 Degrees to 120 Degrees F
Diameter: 100mmLens Material: Polycarbonate
Current Drawn: 0.130ALens Design: Cylinder
Rating: NEMA 1Item: Tower Light Module Multimode
For Use With: LSB and LSBS Base Modules with Cap Kit and Flasher, LSS Sound Module, and LSH HornLamp Type: incandescent
Height: 3.250"Lamp Life: 7000 hr.
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Tower Light Module, Color Green, 70 Flashes per Minute, Lamp Type Incandescent, Lamp Life 7000 hr., Lens Design Cylinder, Lens Material Polycarbonate, Mounting Surface, Rating NEMA 1, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CSA, Voltage 120VAC, Current Drawn 0.130A, Height 3.250 In., Diameter 100mm, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSS Sound Module, and LSH Horn, Includes Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes

Reviews