Vibratone Horn, 120VAC, 0.18 AC, Gray

FEDERAL SIGNAL| Zoro #: G2315625| Mfr #: 350-120-30

$99.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decibels: 100dB @ 10 ft.
Indoor/Outdoor: Indoor
Housing Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315625 Mfr #: 350-120-30
Decibels: 100dB @ 10 ft.Indoor/Outdoor: Indoor
Housing Material: Depth:
Operating Temp.: Voltage:
Standards: Amps: 0.18 AC
Color: GrayWidth:
Item: Mounting:
Height: Rating:
Country of Origin (subject to change): United States

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120VAC, Decibels 100dB @ 10 ft., Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Flush or Semi-Flush Walls, Panels, Height 4 In., Width 4 In., Depth 2-1/2 In., Vibrating Yes, Housing Material Die Cast Zinc, Rating NEMA 4X/12, Operating Temp. -65 Degrees to 150 Degrees F, Standards UL E4813, CSA 00583X, FM, Amps 0.18 AC, Color Gray, Vibratone Horn

Reviews