TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

LED Warning Light, Amber, Surf, Rec, 3-1/2L

FEDERAL SIGNAL| Zoro #: G0935033| Mfr #: IPX302-2

$57.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateColor: AmberSub-Category: Warning Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935033 Mfr #: IPX302-2
Lens Material: PolycarbonateColor: Amber
Sub-Category: Warning LightsMounting: Surface
Flashes per Minute: VariableFlash Type: 25 Flash Patterns
Current Drawn: 0.7APower Source: 12VDC
Height: 1-1/2"Includes: Pigtail, Black Bezel, Rubber Grommet, Screws
Item: Warning LightLength: 3-1/2"
Base Material: PolycarbonateHousing Material: Polycarbonate
Lamp Type: LedWidth: 1-5/16"
Features: Colored Lens, White LEDLens Design: Rectangular Advanced off-Axis
Standards: SAE J595 Class 2Country of Origin (subject to change): United States

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 3-3/4 In., Width - Vehicle Lighting 1-1/4 In., Height - Vehicle Lighting 1-3/4 In., Lens Color - Vehicle Lighting Amber, Number of Flash Patterns - Vehicle Lighting 26, Number of Heads 3, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class 2, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12VDC, Flashes per Minute Variable

Reviews