KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Light, Incandescent, Green, 120VAC

FEDERAL SIGNAL| Zoro #: G2123265| Mfr #: 225-120G

$187.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Source: 120VAC
Housing Material: Cast iron
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123265 Mfr #: 225-120G
Power Source: 120VACHousing Material: Cast iron
Voltage: 120VACLamp Type: Incandescent
Standards: UL, CulDiameter: 5-1/2"
Rating: IP66, NEMA 4XLight Output: 1000 Candela
Height: 7-1/4"Flashes per Minute: 90
Lamp Life: 1000 hr.Current Drawn: 0.22A AC
Lens Material: PolycarbonateMounting: (F) 1/2" NPT
Item: Warning LightLens Design: Dome
Operating Temp.: 31 to 150 Degrees FColor: Green
Country of Origin (subject to change): United States

Description

Warning Light, Color Green, Lamp Type Incandescent, Flashes per Minute 90, Light Output 1000 Candela, Lamp Life 1000 hr., Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Iron, Mounting (F) 1/2 In. NPT, Operating Temp. 31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120VAC, Current Drawn 0.22A AC, Height 7-1/4 In., Voltage 120VAC

Reviews