KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Light, Incandescent, Red, 120VAC

FEDERAL SIGNAL| Zoro #: G2337133| Mfr #: 121S-120R

$199.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Flashes per Minute: 60
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337133 Mfr #: 121S-120R
Voltage: 120VACFlashes per Minute: 60
Color: RedHousing Material: Polycarbonate
Mounting: (F) 1/2" NPT or SurfaceLight Output: 2100 Candela
Diameter: 5-1/16"Lens Material: Polycarbonate
Current Drawn: 0.36A ACLens Design: Twist Lock Dome
Power Source: 120VACOperating Temp.: -31 to 150 Degrees F
Rating: IP66, NEMA 4XItem: Warning Light
Lamp Type: IncandescentHeight: 6-1/2"
Lamp Life: 2000 hr.Standards: UL, CUL, CSA
Country of Origin (subject to change): United States

Description

Warning Light, Color Red, Lamp Type Incandescent, Flashes per Minute 60, Light Output 2100 Candela, Lamp Life 2000 hr., Lens Design Twist Lock Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 In. NPT or Surface, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120VAC, Current Drawn 0.36A AC, Height 6-1/2 In., Voltage 120VAC

Reviews