Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Light, LED, Amber/White, 1-1/32" L.

  • Zoro #: G4852397
  • Mfr #: FR6C-AW
$191.06
  • Item: Warning Light
  • Color: Amber/White
  • Rating: IP67
See full product details
This item ships free.

Federal Signal #FR6C-AW Specifications

  • Zoro #: G4852397
  • Mfr #: FR6C-AW
Item: Warning Light Color: Amber/White
Rating: IP67 Width: 4-3/64"
Current Drawn: 1.0A Housing Material: Polycarbonate
Includes: Gasket Flashes per Minute: Variable
Base Material: Polycarbonate Lens Design: Rectangular
Standards: SAE J595 Class 1, CAC Title 21 Length: 1-1/32"
Lens Material: Polycarbonate Power Source: 12V DC
Sensor Type: Depth:
Diameter: Sensor Current Rating:
Max. Safe Air PSI: Description/Special Features:
Full Load Amps @ 120VAC: Min. Pressure (PSI):
Control Range (F): Single Temp. / Dual Temp.:
Tank Bottom Dia. (In.): Temp. Control Range:
Switch Action: Filter Indicator:
Graduations (L.): Fan Control Speeds:
Mounting Style: Contact Action:
Flash Type: Thread NPT:
Air Consumption (SCFM): Enclosure Type:
Reset Capability: Number of Stages:
Manufacturers Warranty Length: Dehumidification Control:
Light Output: Power Source - Vehicle Lighting:
Output: Overall Width:
Control Range: Specifications:
Air Input Range (PSI): Control Air Pressure:
Compensation Start Point: Nominal Spring Range:
Width (In.): Fill Opening Dia. (In.):
Thermostat Heating/Cooling: Length (In.):
Thread Size: Lumens - Vehicle Lighting:
Sensor Spot Size and Distance: Number of Flash Patterns - Vehicle Lighting:
Motor Type: Mounting:
Housing Color: Temperature Limiting:
Throttling Range: Characteristics:
Tank (Gal.): Tank (L):
Input Amps: Max. Ambient Temp.:
For Use With: Height - Vehicle Lighting:
Number of Heads: Impedance:
Key Pad Lockout: Sensor Length:
Max. Working Pressure (PSI): Safe Working Water PSI:
Output Range: Net Force Exerted @ 18 PSI:
Body Material: Input Voltage:
Dia.: Pilot Duty Contacts (VA):
Compliance: Agency Compliance:
Occupancy Sensor: Type:
Tank Style: Power Method:
Linearity: Stages Heat:
Display Color: Housing Width:
Remote Sensing Bulb Included: Temp. Settings per Day:
Thermostat Programmable: System Switching:
Inlet Type: Ambient Temp. Range:
Max. Air Pressure: Flow Rate:
Number of Switches: Fan Switching:
Sensor Accuracy: Voltage:
Voltage Range: Construction Material:
Display Type: Footnotes:
Resistive Amps @ 208VAC: Lighting Technology - Vehicle Lighting:
Terminal Designations: Thermostat Control Range:
Pressure (PSI): Inductive Amps @ 208V:
Lumens: Humidification Control:
Standard Pressure Closeoff: Automatic Changeover:
Repeatability: Nominal Sensor Ohms @ 75F:
Fitting Type: Connection Type/Size (In.):
Reverse Acting / Direct Acting: WiFi Capability:
Remarks: Temp. Sensitivity:
Sensor Emissivity: Outlet Type:
Sub-Category: Batteries Included:
Sensing Bulb Dia.: Element Type:
Application: Outlet Size:
Programs per Week: Operating Temp. Range (F):
Display Temp. Range (F): Coefficient of Volume:
Inlet Size: Stages Cool:
Wiring Connection - Vehicle Lighting: Control Output:
Locked Rotor Amps @ 120V: Green Certification or Other Recognition:
Inductive Amps @ 240V: Electrical Connections:
Safe Working Steam PSI: Sensor Cable Length:
Inductive Amps @ 120V: Operating PSI Range:
Thermostat Voltage: Overall Height:
Environmental Applications: Temp. Range:
High Pressure Closeoff: Height (In.):
Max. Temp. (F): Number of LEDs:
Sensor Output Type: Wall Thickness (In.):
Gauge: Sensor Power Source:
Max. Pressure: Inlet Temperature (Cold):
Deadband: 750mV Compatible:
Watts: Battery Backup:
Spectral Response: Connector Type:
Dia. (In.): Contact Rating Resistive @ 277V:
Control Type: Monitoring Inputs:
Remote Sensing Capability: Input Type:
Air Consumption: Height:
Lens Color: Mounting Location:
Net Force Exerted @ 0 PSI: Number of Relay Outputs:
Contact Rating Resistive @ 120V: Mounting Type:
Lamp Life: Locked Rotor Amps @ 240V:
Temp. Coefficient: Mounting - Vehicle Lighting:
Diameter - Vehicle Lighting: Lamp Type:
Inlet Temperature (Hot): Sensor Measurement Temp. Range`:
Heating / Cooling: Temporary Program Override:
Number of Relay Inputs: Length - Vehicle Lighting:
Stroke: Steam Capacity (Lb./Hr.):
Response Time: Full Load Amps @ 240VAC:
Low Battery Indicator: Connection (In.):
Display Size: Max. Water Temp. (Deg. F):
Contact Rating Resistive @ 240V: Loop Resistance:
Output Pressure Range: Programmable Fan:
Max. Safe Operating Temp. (F): 1 Pipe / 2 Pipe:
Thermostat Item: Display:
Dual Transformer Compatible: Features:
Authority: Depth (In.):
Sensor Item: Differential:
Lens Shape - Vehicle Lighting: Product Description:
Air Connections: Sensing Bulb Length:
Capillary Length: Housing Length:
Lens Color - Vehicle Lighting: Provides:
Thermostat Switch Type: Temporary Temperature Hold:
Switch Type: Graduations (Gal.):
Light Type - Vehicle Lighting: Width - Vehicle Lighting:
Green Environmental Attribute: Tower Light Mounting Style:
Bulb Included: Audible Alarm Type:
Tower Light Color: Visual Indicator Type:
NEMA Rating: Package Quantity:
Body Color: Voltage - Vehicle Lighting:
Operating Temp.: Tower Light Series:
Flash: Sound Pattern:
Sound Modes: Language:
Material: Wide Range - Vehicle Lighting:
Lighting Technology: Connection Type:
Indoor/Outdoor: Decibels:
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Warning Light, Standards SAE J595 Class 1, CAC Title 21, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 1.0A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Rectangular, Rating IP67, Includes Gasket

Reviews of Federal Signal #FR6C-AW