Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Light, LED, Red/White, PC, 0.7A

  • Zoro #: G4855389
  • Mfr #: MPSC-RW
$117.48
  • Rating: IP67
  • Standards: SAE J595 Class 1
  • Housing Material: Polycarbonate
See full product details
This item ships free.

Federal Signal #MPSC-RW Specifications

  • Zoro #: G4855389
  • Mfr #: MPSC-RW
Rating: IP67 Standards: SAE J595 Class 1
Housing Material: Polycarbonate Item: Warning Light
Power Source: 12V DC Includes: Bezel, Gasket, Screws
Base Material: Polycarbonate Lens Material: Polycarbonate
Lens Design: Rectangular Flashes per Minute: Variable
Current Drawn: 0.7A Width - Vehicle Lighting:
Connection (In.): Provides:
Voltage Range: Lens Color:
Fan Switching: Full Load Amps @ 240VAC:
Temp. Settings per Day: Element Type:
Capillary Length: Display Type:
Single Temp. / Dual Temp.: Min. Pressure (PSI):
Tank Style: Air Connections:
Tank Bottom Dia. (In.): Compensation Start Point:
Lens Shape - Vehicle Lighting: Wall Thickness (In.):
For Use With: Connector Type:
Number of Relay Outputs: Control Type:
Nominal Spring Range: Sensor Power Source:
Dehumidification Control: Authority:
1 Pipe / 2 Pipe: Dia.:
Type: High Pressure Closeoff:
Dual Transformer Compatible: Input Type:
Repeatability: Contact Rating Resistive @ 277V:
Number of Heads: Housing Length:
Light Type - Vehicle Lighting: System Switching:
Number of Stages: Max. Safe Air PSI:
Inlet Type: Air Input Range (PSI):
Contact Action: Air Consumption:
Impedance: Inductive Amps @ 240V:
Programmable Fan: Full Load Amps @ 120VAC:
Inductive Amps @ 208V: Construction Material:
Safe Working Water PSI: Response Time:
Mounting Style: Control Range (F):
Graduations (Gal.): Lamp Type:
Inlet Size: Description/Special Features:
Locked Rotor Amps @ 240V: Inlet Temperature (Cold):
Air Consumption (SCFM): Outlet Type:
Thermostat Voltage: Stroke:
Thermostat Item: Width (In.):
Deadband: Terminal Designations:
Operating PSI Range: Lumens:
Electrical Connections: Length - Vehicle Lighting:
Temperature Limiting: Throttling Range:
Sensor Spot Size and Distance: Gauge:
Display Color: Features:
Thermostat Switch Type: Body Material:
Overall Width: Locked Rotor Amps @ 120V:
Power Method: Battery Backup:
Height: Lumens - Vehicle Lighting:
Remarks: Graduations (L.):
Light Output: Dia. (In.):
Color: Fitting Type:
Footnotes: Filter Indicator:
Resistive Amps @ 208VAC: Max. Pressure:
Occupancy Sensor: Sub-Category:
750mV Compatible: Voltage:
Green Certification or Other Recognition: Remote Sensing Capability:
Display: Lighting Technology - Vehicle Lighting:
Thread NPT: Remote Sensing Bulb Included:
Motor Type: Ambient Temp. Range:
Max. Working Pressure (PSI): Housing Color:
Product Description: Programs per Week:
Depth (In.): Diameter - Vehicle Lighting:
Pilot Duty Contacts (VA): Contact Rating Resistive @ 120V:
Coefficient of Volume: Temporary Program Override:
Sensor Item: Max. Air Pressure:
Standard Pressure Closeoff: Fill Opening Dia. (In.):
Output: Outlet Size:
Thermostat Programmable: Lens Color - Vehicle Lighting:
Flash Type: Automatic Changeover:
Switch Action: Net Force Exerted @ 18 PSI:
Low Battery Indicator: Compliance:
WiFi Capability: Max. Ambient Temp.:
Overall Height: Contact Rating Resistive @ 240V:
Pressure (PSI): Net Force Exerted @ 0 PSI:
Number of Relay Inputs: Connection Type/Size (In.):
Number of Flash Patterns - Vehicle Lighting: Operating Temp. Range (F):
Fan Control Speeds: Watts:
Reverse Acting / Direct Acting: Control Air Pressure:
Number of LEDs: Thermostat Heating/Cooling:
Monitoring Inputs: Batteries Included:
Sensing Bulb Dia.: Output Range:
Specifications: Temp. Coefficient:
Key Pad Lockout: Length:
Diameter: Sensor Length:
Nominal Sensor Ohms @ 75F: Sensor Accuracy:
Tank (Gal.): Number of Switches:
Mounting Location: Power Source - Vehicle Lighting:
Stages Cool: Temp. Range:
Width: Depth:
Max. Temp. (F): Control Range:
Linearity: Max. Safe Operating Temp. (F):
Lamp Life: Output Pressure Range:
Display Size: Temp. Sensitivity:
Switch Type: Sensor Cable Length:
Temporary Temperature Hold: Differential:
Environmental Applications: Flow Rate:
Thermostat Control Range: Height (In.):
Sensing Bulb Length: Sensor Type:
Inductive Amps @ 120V: Display Temp. Range (F):
Loop Resistance: Heating / Cooling:
Safe Working Steam PSI: Steam Capacity (Lb./Hr.):
Control Output: Manufacturers Warranty Length:
Height - Vehicle Lighting: Max. Water Temp. (Deg. F):
Reset Capability: Sensor Output Type:
Humidification Control: Stages Heat:
Sensor Current Rating: Agency Compliance:
Mounting Type: Input Voltage:
Length (In.): Temp. Control Range:
Characteristics: Tank (L):
Sensor Emissivity: Housing Width:
Spectral Response: Enclosure Type:
Wiring Connection - Vehicle Lighting: Mounting:
Sensor Measurement Temp. Range`: Thread Size:
Mounting - Vehicle Lighting: Input Amps:
Inlet Temperature (Hot): Application:
Material: Package Quantity:
Tower Light Series: Sound Modes:
Tower Light Color: Visual Indicator Type:
Green Environmental Attribute: Language:
NEMA Rating: Flash:
Connection Type: Lighting Technology:
Bulb Included: Audible Alarm Type:
Indoor/Outdoor: Voltage - Vehicle Lighting:
Decibels: Sound Pattern:
Tower Light Mounting Style: Operating Temp.:
Wide Range - Vehicle Lighting: Body Color:
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Warning Light, Standards SAE J595 Class 1, Flashes per Minute Variable, Power Source 12V DC, Current Drawn 0.7A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Rectangular, Rating IP67, Includes Bezel, Gasket, Screws

Reviews of Federal Signal #MPSC-RW