Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Light, Magenta, Strobe Tube

  • Zoro #: G4850470
  • Mfr #: 224XST-024M
$718.09 9% off
$647.19
  • Green Environmental Attribute: Does Not Contain Methylene Chloride
  • Flashes per Minute: 80
  • Rating: IP66, NEMA 4X
See full product details
This item ships free.

Federal Signal #224XST-024M Specifications

  • Zoro #: G4850470
  • Mfr #: 224XST-024M
Green Environmental Attribute: Does Not Contain Methylene Chloride Flashes per Minute: 80
Rating: IP66, NEMA 4X Power Source: 24V DC
Diameter: 5 1/2 in Height: 7 1/2 in
Lens Design: Fresnel Depth: 5 1/2 in
Lens Material: Polycarbonate Light Output: 580,000 Candela
Mounting: 1/2 in NPT Pipe or Surface Housing Material: Aluminum
Color: Magenta Voltage: 24V DC
Operating Temp.: -40 Degrees to 104 Degrees F Lamp Life: 10,000 hr
Width: 5 1/2 in Lamp Type: Strobe Tube
Standards: UL Listed for Class I, Division 2, CSFM Approved, CSA Certified Item: Hazardous Location Warning Light
Current Drawn: 0.7A DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Warning Light, Color Magenta, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 580,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.7A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 7 1/2 in, Voltage 24V DC

Reviews of Federal Signal #224XST-024M