Work Lamp, Sealed Beam, Flood

FEDERAL SIGNAL| Zoro #: G0487785| Mfr #: 325541

$43.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 4-1/2"Number of Bulbs: 1Includes: Zinc-Plated Steel Bracket,1/2" Mounting Stud
Save 15%. Sign up for Z-mail.


Zoro #: G0487785 Mfr #: 325541
Width: 4-1/2"Number of Bulbs: 1
Includes: Zinc-Plated Steel Bracket,1/2" Mounting StudColor: clear
Length: 7-1/2"Used For: Tractor and Utility
Shape: RectangleType: Flood,Sealed Beam
Item: Work LampDepth: 7-1/2"
Mounting Type: Horizontal and VerticalLamp Type: Halogen
Height: 6-5/8"Current Rating: 8.6A
Sub-Category: -1Volt Bulb: 12
Country of Origin (subject to change): United States


Work Lamp, Flood,Sealed Beam, Length 7 In., Width 4-1/2 In., Diameter 7-1/2 In., Depth 4-1/2 In., Clear, Shape Rectangle, Lamp Type Halogen, 12 Volt Bulb, Current Rating 8.6A, Mounting Type Horizontal and Vertical, Used For Tractor and Utility, Includes Zinc-Plated Steel Bracket,1/2 In. Mounting Stud