Skip to Main Content
customer-service Help
Fein

14", 90-Teeth Cutoff Saw Blade, Thin Steel

Fein 14", 90-Teeth Cutoff Saw Blade, Thin Steel MCBL14-TS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.99
  • Item: Circular Saw Blade
  • Application: Metal
  • Cutting Depth: 1/4"
See full product details
This item ships free.
Total: $129.99

Fein #MCBL14-TS Specifications

  • Item: Circular Saw Blade
  • Application: Metal
  • Cutting Depth: 1/4"
  • Diamond Knockout: No
  • Max. RPM: 1300
  • Tip Material: Carbide Tipped
  • Arbor Hole: 1"
  • Blade Dia.: 14 in
  • Thickness: 3/32"
  • Number of Teeth: 90
  • Diameter: 14"
  • Blade Type: Metal Cutting
  • For Use With Saw Type: Circular Saws
  • Arbor Hole Size: 1"
  • Abrasive Wheel Diameter: 14"
  • Arbor Size: 1 in
  • Hook Angle: 10 Degrees
  • Tooth Grind: ATB
  • Primary Material Application: Stainless Steel
  • Arbor Shape: Round
  • Max. Blade Speed: 1,300 RPM
  • Metal Cutting Type: Thin Metal
  • Materials Cut: Stainless Steel
  • Cut Width: 0.094 in
  • Max. Cutting Depth: 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,300 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 1/4 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Application Metal

Reviews of Fein #MCBL14-TS