Fein
Splitting Wedge, Single Bit, Brass
Mfr # 63305013002
Zoro # G7968816
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Head Material Brass
- Features Allows to Insert Around The Pipe to Prevent Pipe From Breaking Off
- Cutting Edge 25/32 in
- Type Single Bit
Explore More Products
- AMES True Temper Forged Steel Single Bit Michigan Axe 20181000
- TIMBER TUFF Timber Tuff Felling Wedges TMB-05W
- FISKARS EXT FRUIT PICKER 144in. 340160-1001
- GROZ ENGINEERING TOOLS PVT LTD San Angelo Bar ESAB-72
- TRUPER Truper TJ8AHC 8 lbs. Axe Eye Splitting Maul 406165
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory 35-2 MR
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle 1202
- SEYMOUR MFG 18 Machete Sheath 41719
- VULCAN Maul Wood Splitting Head 6Lbs 34526
- SEYMOUR MIDWEST Seymour 64941 32 in. Professional Double Bit Axe Handle 110338
- DEWALT Camper'S Axe Steel 20Oz DWHT51387
- Fein Hammers and Striking Tools