Fein
Polishing Bonnet, Lambs Wool Hide, 6"
Mfr # 63723009004
Zoro # G0992457
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
- Pile Thickness (In.) 4.5
- Characteristics Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
- Size 6"
- Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Explore More Products
- FEIN Polishing Bonnet, Lambs Wool Hide 63723003003
- FEIN Polishing Bonnet, Lambs Wool Hide, 4-3/4" 63723007002
- FEIN Polishing Bonnet, Foam, 6" Size 63723018018
- FEIN Polishing Bonnet, Foam, 1-9/16" Thickness 63723017010
- FEIN Polishing Bonnet, Lambs Wool Hide, 5" 63723008000
- FEIN Polishing Bonnet, Soft Type, 6-5/16" Size 63723026015
- FEIN LambS Wool, Dome Shape 63723035010
- FEIN Polishing Bonnet, Lambs Wool Hide, 7-7/8" 63723010006
- FEIN Polishing Bonnet, Fine Type, 6" Size 63723028010
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 40411AS
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 40406AS
- Fein Automotive Polisher Accessories