- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Wet Dry Vacuums
- /
- Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm
Shop Alternate Products
This Product is Discontinued
Fein
Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (Discontinued)
Mfr # 92035060090
Zoro # G6196662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 151 cfm
- Amps 9
- Average Brush Life 1000 hr.
- Filter Type Standard
- Hose Dia. 1-3/8"
Customers Also Purchased
- Brand Fein
-
MFR #
92035060090
-
Zoro #
G6196662
- Country of Origin Romania
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-3/8" |
Hose Length | 13 ft. |
Tank Size | 5-3/4 gal. |
Vacuum Hose Dia. | 1-3/8" |
Width | 14-1/2" |
Length | 15-1/2" |
Power Cord Length | 19 ft. |
Height | 21-1/2" |
Vacuum Hose Length | 13 ft. |
Details
Air Flow | 151 cfm |
Amps | 9 |
Average Brush Life | 1000 hr. |
Filter Type | Standard |
Peak HP | 1.2 HP |
Series | Industrial |
Standards | M Class |
Static Pressure | 98" |
Tank Material | Plastic |
Vacuum Capacity | 5.8 gal |
Voltage | 110 |
Net Weight | 17.9 lb. |
Sound Level dBA | 66 dBA |
Dry Capacity | 5.8 gal. |
Hz | 60 |
Number of Motor Stages | 2 |
Item | Dust Extractor |
Wet Capacity | 5.8 gal. |
Casters | Yes |
Watts | 1100 |
Includes | Tool Coupling with Suction Force Reducer, Fleece Filter Bag, Flat-Folded Filter, Suction Hose, Filter Bag, (2) Extension Tubes, Crevice Tool, Dusting Brush, Elbow |
Vacuum Filter | Paper |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Warranty | 1 yr. |
Drain | No |
Current | 9A |
Vacuum Collection Type | Disposable Bag |
Vacuum Air Flow | 151 cfm |
Tank Dry Capacity | 5 3/4 gal |
Peak Horsepower | 1-1/2 HP |
Vacuum Pickup Type | Wet/Dry |
Tank Wet Capacity | 5 3/4 gal |
Vacuum Power Source | Corded |
Power | 1100W |
Vacuum Filtration Type | Standard |
Sound Level | 66dBA |
Description
Dust Extractor, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 151 cfm, Static Pressure 98 in, Sound Level 66dBA, Tank Material Plastic, Tank Size 5 3/4 gal, Tank Dry Capacity 5 3/4 gal, Tank Wet Capacity 5 3/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1-1/2 HP, Power 1100W, Current 9A, Voltage 110, Height 21 1/2 in, Length 15 1/2 in, Width 14 1/2 in, Average Brush Life 1,000 hr
Replacement Parts
- $172.7323% off
- $32.2922% off
- $100.256% off
- $55.159% off
- $11.1537% off
- $21.557% off
- $52.4224% off
- $17.0541% off
On page
1 of 1