Skip to Main Content
customer-service Help
Fein

Battery

Fein Battery 18V 5.2Ah Cordless Battery
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$190.40 41% off
$111.55
  • Charger Included: No
  • IEC Code Number: NL-57689
  • Cordless Tool Kit Contents: Battery
See full product details
This item ships free.
Total: $111.55

Fein #18V 5.2AH CORDLESS BATTERY Specifications

  • Charger Included: No
  • IEC Code Number: NL-57689
  • Cordless Tool Kit Contents: Battery
  • Features: Charge Status Indicator and FEIN SafetyCell Technology, Continually High Power Output with 75% Higher Current Rating than a Li-ion Battery, Handling High Currents
  • Overall Height: 7 1/2 in
  • For Use With: FEIN 18V Cordless Tools
  • Terminal Type: Flat Tab
  • Battery Chemistry: Li-Ion
  • Overall Width: 12 5/8 in
  • Weight: 1.8 lb
  • Battery Series: FEIN Cordless
  • Voltage: 18V DC
  • Cordless Tool Battery Platform: FEIN Cordless
  • Item: Battery
  • Battery Capacity: 5.2 Ah
  • Number of Batteries Included: 1
  • Number of Cells: 10
  • Automatic Shut-Off: No
  • Wireless Tool Tracking: No
  • Overall Length: 9 1/2 in
  • Shop By: Hot Buys
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Battery, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 10, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-57689, Overall Height 7 1/2 in, Overall Length 9 1/2 in, Overall Width 12 5/8 in, Weight 1.8 lb, Wireless Tool Tracking No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Fein #18V 5.2AH CORDLESS BATTERY