Skip to Main Content
customer-service Help
Fein

Battery

Fein Battery 18V 6Ah Cordless Battery
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.32 30% off
$115.72
  • Number of Cells: 10
  • For Use With: FEIN 18V Power System
  • Features: Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices
See full product details
This item ships free.
Total: $115.72

Fein #18V 6AH CORDLESS BATTERY Specifications

  • Number of Cells: 10
  • For Use With: FEIN 18V Power System
  • Features: Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices
  • Overall Width: 5 3/4 in
  • Battery Capacity: 6 Ah
  • Voltage: 18V DC
  • Automatic Shut-Off: No
  • Cordless Tool Battery Platform: FEIN Cordless
  • Terminal Type: Flat Tab
  • Weight: 1.7 lb
  • Item: Battery
  • Overall Length: 3 3/8 in
  • Number of Batteries Included: 1
  • Battery Chemistry: Li-Ion
  • Cordless Tool Kit Contents: Battery
  • Wireless Tool Tracking: No
  • Charger Included: No
  • Overall Height: 3 1/2 in
  • IEC Code Number: NL-54412
  • Battery Series: FEIN Cordless
  • Shop By: Hot Buys
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 10, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-54412, Overall Height 3 1/2 in, Overall Length 3 3/8 in, Overall Width 5 3/4 in, Weight 1.7 lb, Wireless Tool Tracking No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Fein #18V 6AH CORDLESS BATTERY