Skip to Main Content
customer-service Help
Fein

Battery/Charger

Fein Battery/Charger 18V 5.2Ah Cordless Battery Starter Set
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$518.01
  • Automatic Shut-Off: No
  • Overall Width: 12 5/8 in
  • Voltage: 18V DC
See full product details
This item ships free.
Total: $518.01

Fein #18V 5.2AH CORDLESS BATTERY STARTER SET Specifications

  • Automatic Shut-Off: No
  • Overall Width: 12 5/8 in
  • Voltage: 18V DC
  • Terminal Type: Flat Tab
  • Battery Series: FEIN Cordless
  • Cordless Tool Battery Platform: FEIN Cordless
  • For Use With: FEIN 18V Power System
  • Wireless Tool Tracking: No
  • Included Charger Class: Rapid
  • Overall Length: 9 1/2 in
  • Weight: 1.8 lb
  • Battery Capacity: 5.2 Ah
  • Number of Batteries Included: 2
  • Cordless Tool Kit Contents: (2) Batteries, Charger
  • Battery Chemistry: Li-Ion
  • Number of Cells: 10
  • Overall Height: 7 1/2 in
  • Features: Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices
  • Item: Battery and Charger Kit
  • IEC Code Number: NL-57689
  • Charger Included: Yes
  • Charger Input Voltage: 120V AC
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Battery and Charger Kit, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Flat Tab, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120VAC, Automatic Shut-Off No, Number of Cells 10, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-57689, Overall Height 7 1/2 in, Overall Length 9 1/2 in, Overall Width 12 5/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Fein #18V 5.2AH CORDLESS BATTERY STARTER SET