customer-service Help
Fein

Cartridge Filter, Wet/Dry, Flat Fold

Fein Cartridge Filter,  Wet/Dry,  Flat Fold 31345059010
Hover or click to zoom Tap to zoom
$89.95
  • For Vacuum Type: Shop Vacuum
  • Reusable: Non-reusable
  • Filter Product Grouping: Cartridge Filter
See full product details
This item ships free.

Total: $89.95

Fein #31345059010 Specifications

  • For Vacuum Type: Shop Vacuum
  • Reusable: Non-reusable
  • Filter Product Grouping: Cartridge Filter
  • Material: Poliyester
  • Fits Vacuum Brand: Fein
  • Bag Type: Wet/Dry
  • Fits Vacuum Models: 9-20-27, 9-20-28
  • Filter Type: Flat Fold
  • Filtration Type: Standard
  • Filter Pickup Type: Wet/Dry
  • Filter Material: Paper
  • Item: Cartridge Filter
  • For Use With: Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990
  • Length: 9 3/8 in
  • Height: 2 1/4 in
  • Width: 5-1/4"
  • Efficiency: Micro Filtration
  • Filter Efficiency: 99.9% at 1 micron
  • Width/Diameter: 5 1/4 in
  • Filter Reusability: Non-Reusable
  • Length (Straight Wireway): 9 3/8 in
  • Country of Origin (subject to change): Germany

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-27, 9-20-28, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 1/4 in, Length 9 3/8 in, Width/Diameter 5 1/4 in

Reviews of Fein #31345059010