Skip to Main Content
customer-service Help
Fein

Circular Saw Blades, Mild Steel, 9 in

Fein Circular Saw Blades, Mild Steel, 9 in MCBL09
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.52 24% off
$55.14
  • Item: Circular Saw Blade
  • Application: Mild Steel Including Plate, Tube, or Grating and Beveling of Metal
  • For Use With Saw Type: Circular Saws
See full product details
Orders over $75 ship free.
Total: $55.14

Fein #MCBL09 Specifications

  • Item: Circular Saw Blade
  • Application: Mild Steel Including Plate, Tube, or Grating and Beveling of Metal
  • For Use With Saw Type: Circular Saws
  • Max. RPM: 3380
  • Primary Saw Application: Metal
  • Kerf: 2.00mm
  • Blade Type: Metal Cutting
  • Cutting Depth: 3-1/4"
  • Hook Angle: 10 Degrees
  • Includes: (1) Blade
  • Number of Teeth: 48
  • Tip Material: Carbide Tipped
  • For Use With: Mfr. No. MCSL09
  • Blade Dia.: 9 in
  • Plate Thickness: 0.079 in
  • Arbor Hole: 1"
  • Diamond Knockout: No
  • Tooth Grind: ATB
  • Arbor Size: 1 in
  • Materials Cut: Steel
  • Primary Material Application: Steel, Steel Alloys
  • Arbor Shape: Round
  • Max. Blade Speed: 3,380 RPM
  • Metal Cutting Type: Solid Stock
  • Max. Cutting Depth: 3 1/4 in
  • Cut Width: 0.078 in
  • Shop By: Hot Buys
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,380 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 3 1/4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Steel, Metal Cutting Type Solid Stock, Cut Width 0.078 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.079 in

Reviews of Fein #MCBL09