Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Construction Cutter, 11 in., Quick Change

  • Zoro #: G7583405
  • Mfr #: FSC 2.0Q BASIC

$427.00

Details
  • Cutting Capacity: 2-3/4"
  • Tool Weight: 4.4 lb.
  • Features: Speed Control, Quick Blade Change, Wide Range of Accessories Available
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FSC 2.0Q BASIC Specifications

  • Zoro #: G7583405
  • Mfr #: FSC 2.0Q BASIC
Cutting Capacity: 2-3/4" Tool Weight: 4.4 lb.
Features: Speed Control, Quick Blade Change, Wide Range of Accessories Available Amps @ 120V: 4.2
Application: Hardwood, Laminate, Plastic, Fiberglass, High Rise Applications Cord Length: 16 ft.
Includes: Carrying Case No Load Strokes/Minute: 11,000 to 18,500
Tool Length: 11" Blade Stroke: 2 Degrees
Corded/Banded: Corded Item: Oscillating Multi-Tool
Voltage: 120 Country of Origin (subject to change): Germany

Description

Tenons, pocket hole plugs and some trim can be effectively cut using a flush cut saw. Here is some additional information about Fein Oscillating Tool. Application: Hardwood, Laminate, Plastic, Fiberglass, High Rise Applications, Includes: Carrying Case, Corded/cordless: Corded.

Reviews of Fein #FSC 2.0Q BASIC