Fein
Contact Roller, 1-3/8 in. dia.
Mfr # 69902110000
Zoro # G8039096
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fein Notchers
- Dia. (In.) 1 3/8 in
- Works With Mfr. No. GIR
- Material Steel
- Application For Notching or Coping Tube and Pipe
Explore More Products
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad WPO 14-25 E PS
- FEIN Backing Pad, 4-1/2 In, For 10F050 63806184010
- FEIN Tube/Pipe Polishing Module, 5 in. dia. GIC
- FEIN Contact Roller, 1-5/8 in. dia. 69902061000
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia WPO 14-25E
- FEIN Contact Roller, 1-3/4 in. dia. 69902067000
- FEIN Contact Roller, 1-1/4 in. dia. 69902108000
- FEIN Contact Roller, 2 in. dia. 69902074000
- FEIN Contact Roller, 3-1/2 in. dia. 69902098000
- AIRCAT Composite High Speed Tire Buffer/Drill 6400
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 810710
- Fein Electric Polishers And Buffers