Shop Alternate Products
This Product is Discontinued
Fein
Contact Roller, 1-5/16 in. dia. (Discontinued)
Mfr # 69902049000
Zoro # G8179281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fein Notchers
- Material Steel
- Works With Mfr. No. GIR
- Dia. (In.) 1 5/16 in
- Application For Notching or Coping Tube and Pipe