Shop Alternate Products
This Product is Discontinued
Fein
Contact Roller, 2-5/16 in. dia. (Discontinued)
Mfr # 69902082000
Zoro # G8376645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fein Notchers
- Works With Mfr. No. GIR
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 2 5/16 in
- Material Steel