Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Cordless Oscillating Tool Kit, 12V, 2.5Ah

  • Zoro #: G4418550
  • Mfr #: AFMT 12QSL

$226.49

Details
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 2.5Ah
  • Tool Length: 11-1/2"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #AFMT 12QSL Specifications

  • Zoro #: G4418550
  • Mfr #: AFMT 12QSL
Cordless Tool Battery Type: Li-Ion Battery Capacity: 2.5Ah
Tool Length: 11-1/2" Battery Pack Replacement: Mfr. No. 92604168020
Includes: (2) Rechargeable Batteries, Rapid Charger ALG 50, Tool Case Handle Type: Ergonomic
Features: Electronic Speed Control, Softgrip Zone, Starlock Plus Tool Mount, Fits All Starlock and Starlock Plus Accessories Corded/Banded: Cordless
Battery Included / Bare Tool: Battery Included Voltage: 12.0
Tool Weight: 3.3 lb. Battery Included: Mfr. No. 92604168020
Brushless Motor: No Orbits per Minute: 11,000 to 18,000
Item: Oscillating Multi-Tool Kit Country of Origin (subject to change): Korea, Republic of

Description

A cordless oscillating tool can remove grout, flush-cut, plunge-cut, grind, sand, and scrape. And, with its compact size, can get in tighter spaces than other cordless tools used for the same job. Here are some important details for Fein Cordless Oscillating Tool Kit. Voltage: 12.0, Cordless Tool Battery Type: Li-Ion, Includes: (2) Rechargeable Batteries, Rapid Charger ALG 50, Tool Case.

Reviews of Fein #AFMT 12QSL