Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Oscillating Tool Kit, 18.0V.

  • Zoro #: G6396918
  • Mfr #: AFSC 18QSL Wood

$662.00

Details
  • Battery Included / Bare Tool: Battery Included
  • Includes: (2) Batteries, Charger, Rapid Charger, E-Cut Long Life 160 Saw Blade, E-Cut Long Life 161 Saw Blade, E-Cut Long Life 201 Saw Blade, E-Cut Long Life 203 Saw Blade, E-Cut Universal 151 Saw Blade, E-Cut Universal 152 Saw Blade, Backing pad, (5) Sanding Sheet grit 80, (5) Sanding Sheet grit 120, (5) Sanding Sheet grit 180, Plastic Carrying Case
  • Tool Weight: 4 lb.
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #AFSC 18QSL WOOD Specifications

  • Zoro #: G6396918
  • Mfr #: AFSC 18QSL Wood
Battery Included / Bare Tool: Battery Included Includes: (2) Batteries, Charger, Rapid Charger, E-Cut Long Life 160 Saw Blade, E-Cut Long Life 161 Saw Blade, E-Cut Long Life 201 Saw Blade, E-Cut Long Life 203 Saw Blade, E-Cut Universal 151 Saw Blade, E-Cut Universal 152 Saw Blade, Backing pad, (5) Sanding Sheet grit 80, (5) Sanding Sheet grit 120, (5) Sanding Sheet grit 180, Plastic Carrying Case
Tool Weight: 4 lb. Features: StarlockMax Tool Mount, Fits All Starlock, StarlockPlus and StarlockMax Accessories, Rapid Charger, All FEIN SuperCut Accessories Can Be Used, Convenient QuickIN Rapid Clamping System
Tool Length: 11" Brushless Motor: Yes
Battery Pack Replacement: Mfr. No.92604165020 Battery Included: Mfr. No.92604165020
Handle Type: Ergonomic Orbits per Minute: 10,000 to 19,500
Cordless Tool Battery Type: Li-Ion Battery Capacity: 5.0Ah
Corded/Banded: Cordless Item: Oscillating Multi-Tool Kit
Voltage: 18.0 Country of Origin (subject to change): Germany

Description

A cordless oscillating tool can remove grout, flush-cut, plunge-cut, grind, sand, and scrape. And, with its compact size, can get in tighter spaces than other cordless tools used for the same job. Take a look at the features for Fein Cordless Oscillating Tool Kit. Voltage: 18.0, Cordless Tool Battery Type: Li-Ion, Includes: (2) Batteries, Charger, Rapid Charger, E-Cut Long Life 160 Saw Blade, E-Cut Long Life 161 Saw Blade, E-Cut Long Life 201 Saw Blade, E-Cut Long Life 203 Saw Blade, E-Cut Universal 151 Saw Blade, E-Cut Universal 152 Saw Blade, Backing pad, (5) Sanding Sheet grit 80, (5) Sanding Sheet grit 120, (5) Sanding Sheet grit 180, Plastic Carrying Case.

Reviews of Fein #AFSC 18QSL WOOD