Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cordless Oscillating Tool Kit, 2.5Ah.

  • Zoro #: G5005196
  • Mfr #: AFSC 18QCSL BASIC

$509.00

Details
  • Voltage: 18.0
  • Item: Oscillating Multi-Tool Kit
  • Battery Capacity: 2.5Ah
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #AFSC 18QCSL BASIC Specifications

  • Zoro #: G5005196
  • Mfr #: AFSC 18QCSL BASIC
Voltage: 18.0 Item: Oscillating Multi-Tool Kit
Battery Capacity: 2.5Ah Corded/Banded: Cordless
Battery Included / Bare Tool: Battery Included Battery Included: Mfr. No.92604171020
Battery Pack Replacement: Mfr. No.92604171020 Cordless Tool Battery Type: Li-Ion
Handle Type: Ergonomic Brushless Motor: Yes
Features: Starlock Max Tool Mount, Fits All Starlock, Starlock Plus and Starlock Max Accessories, Rapid Charger, All FEIN SuperCut Accessories Can Be Used, Convenient QuickIN Rapid Clamping System Tool Weight: 3.3 lb.
Includes: (2) Batteries, Charger, Plastic Carrying Case Tool Length: 11-1/2"
Orbits per Minute: 10,000 to 18,500 Country of Origin (subject to change): Germany

Description

Whether selecting just a cordless oscillating tool or a complete kit, Zoro offers them from Bosch, Dremel, DeWalt, Makita, Milwaukee, and more. Here is some additional information about Fein Cordless Oscillating Tool Kit. Voltage: 18.0, Cordless Tool Battery Type: Li-Ion, Includes: (2) Batteries, Charger, Plastic Carrying Case.

Reviews of Fein #AFSC 18QCSL BASIC