Fein
Gx 75 2H 230V Belt Grinder 3" Two Speed
- Zoro #: G5130475
- Mfr #: GX 75 2H 2V

Tap to zoom
Hover or click to zoom
$2,042.38
- Item: Gx 75 2H 230V Belt Grinder 3" Two Speed
- Country of Origin (subject to change): Germany
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,042.38
Fein #GX 75 2H 2V Specifications
- Zoro #: G5130475
- Mfr #: GX 75 2H 2V
- Item: Gx 75 2H 230V Belt Grinder 3" Two Speed
- Country of Origin (subject to change): Germany
Description
Gx 75 2H 230V Belt Grinder 3 In. Two Speed
Reviews of Fein #GX 75 2H 2V
Explore more
- Fein Gx 75 2H 440V Belt Grinder 3" Two Speed GX 75 2H
- Fein Bf10 280E Belt File BF10-280E
- Fein Gi 150 2V 230V Belt Grinder 6" Single Sp GI 150 2V
- Fein Gi 150 440V Belt Grinder 6" Single Speed GI 150
- Norse Belt Sandr/Grindr 42"X2" 9681119
- Gyros Blade Coarse 3/4X1/8" 81-20715
- 3M File Belt Sander Kit, 12"x1/2", Cordless 28367
- Fein Belt Sanders