Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiMaster Tool Kit, 2.6 lb.

  • Zoro #: G4418569
  • Mfr #: FMT 250QSL

$152.00

Details
  • Item: Oscillating Multi-Tool Kit
  • Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
  • Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FMT 250QSL Specifications

  • Zoro #: G4418569
  • Mfr #: FMT 250QSL
Item: Oscillating Multi-Tool Kit Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal Standards: CSA
Tool Length: 12-1/4" Orbits per Minute: 11,000 to 20,000
Handle Design: Barrel Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, Universal E-Cut Saw Blade 1-3/4" (44mm), Nylon Bag
Corded/Banded: Corded Voltage: 110
Tool Weight: 2.6 lb. Amps: 2.4
Country of Origin (subject to change): Germany

Description

Cordless oscillating tools work with a side-to-side movement, or oscillation, that is very slight (only about 3 degrees) but very fast (around 20,000 strokes per minute), so it feels more like vibration. Fein Oscillating MultiTool include characteristics like: Voltage: 110, Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, Universal E-Cut Saw Blade 1-3/4" (44mm), Nylon Bag.

Reviews of Fein #FMT 250QSL