Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiMaster Tool Kit, 3.2 lb.

  • Zoro #: G4418587
  • Mfr #: FMM 350QSL Start

$199.00

Details
  • Item: Oscillating Multi-Tool Kit
  • Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
  • Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FMM 350QSL START Specifications

  • Zoro #: G4418587
  • Mfr #: FMM 350QSL Start
Item: Oscillating Multi-Tool Kit Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal Standards: CSA
Tool Length: 13-1/4" Orbits per Minute: 10,000 to 19,500
Handle Design: Barrel Includes: Backing Pad, Grit 60 Sanding Sheet, Grit 80 Sanding Sheet, Grit 120 Sanding Sheet, Grit 180 Sanding Sheet, Universal E-Cut Saw Blade 1-3/4" (44mm), Nylon Bag
Corded/Banded: Corded Voltage: 110
Tool Weight: 3.2 lb. Amps: 3.6
Country of Origin (subject to change): Germany

Description

With its wide range of capabilities, a cordless oscillating tool may well be the most versatile power tool you could have in your workshop and a must-have for the serious DIYer. Here are some important details for Fein Oscillating MultiTool. Voltage: 110, Includes: Backing Pad, Grit 60 Sanding Sheet, Grit 80 Sanding Sheet, Grit 120 Sanding Sheet, Grit 180 Sanding Sheet, Universal E-Cut Saw Blade 1-3/4" (44mm), Nylon Bag.

Reviews of Fein #FMM 350QSL START