Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiMaster Tool Kit, 3.6Amp.

  • Zoro #: G4418578
  • Mfr #: FMM 350QSL Quick Start

$254.00

Details
  • Item: Oscillating Multi-Tool Kit
  • Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
  • Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fein #FMM 350QSL QUICK START Specifications

  • Zoro #: G4418578
  • Mfr #: FMM 350QSL Quick Start
Item: Oscillating Multi-Tool Kit Features: Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories
Application: Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Shin Sheet Metal Standards: CSA
Tool Length: 13-1/4" Orbits per Minute: 10,000 to 19,500
Handle Design: Barrel Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, E-Cut Universal Saw Blade 1-3/4" (44mm), E-Cut Long Life Saw Blade 2-9/16" (65mm), HSS Segment Saw Blade, 3-3/8" (85mm) dia., Rigid Scraper Blade, Plastic Carrying Case
Corded/Banded: Corded Voltage: 110
Tool Weight: 3.2 lb. Amps: 3.6
Country of Origin (subject to change): Germany

Description

Whether selecting just a cordless oscillating tool or a complete kit, Zoro offers them from Bosch, Dremel, DeWalt, Makita, Milwaukee, and more. Here is some additional information about Fein Oscillating MultiTool. Voltage: 110, Includes: Backing Pad, (3) Grit 60 Sanding Sheet, (3) Grit 80 Sanding Sheet, (3) Grit 120 Sanding Sheet, (3) Grit 180 Sanding Sheet, E-Cut Universal Saw Blade 1-3/4" (44mm), E-Cut Long Life Saw Blade 2-9/16" (65mm), HSS Segment Saw Blade, 3-3/8" (85mm) dia., Rigid Scraper Blade, Plastic Carrying Case.

Reviews of Fein #FMM 350QSL QUICK START